Zoro Homepage

Motor, McQuay/Daikin, 208V, 265V, McQuay/Daikin

  • Mfr # 063338302

  • Zoro # G2083949


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
McQuay/Daikin
Voltage
208V; 265V
HP
1/4 hp
OEM Replacement Brand
McQuay/Daikin
Usable @ 208V
Usable at 208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063338302
Zoro #
G2083949
UPC #
-
Country of Origin
United States

Details

Fits Brand
McQuay/Daikin
Voltage
208V; 265V
Item
Motor
HP
1/4 hp
OEM Replacement Brand
McQuay/Daikin
Usable @ 208V
Usable at 208V

Description

Single Phase, Not Applicable HP, Nameplate RPM Not Applicable, Full Load Amps 50 VA, Not Applicable Frame, OEM Replacement Brand McQuay/Daikin, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.