Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Filter

  • Mfr # KAF441C60

  • Zoro # G110443626


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
60% (gravity method)
Actual Height
6.50 in
Actual Width
4.50 in
Actual Depth
17.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KAF441C60
Zoro #
G110443626
UPC #
-
Country of Origin
Unknown

Dimensions

Actual Height
6.50 in
Actual Width
4.50 in
Actual Depth
17.00 in

Details

Performance Rating
60% (gravity method)
Item
Pleated Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.