Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, 10K, 80" Lead, Mq107201601

  • Mfr # 107201601

  • Zoro # G6471838


product price: $43.89
/ea

Key Features

Electrical Connection Type
Hardwired
Probe Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107201601
Zoro #
G6471838
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
80 in

Details

Item
Sensor,10K,80" Lead,Mq107201601
Electrical Connection Type
Hardwired

Description

Sensor,10K,80 In. Lead,Mq107201601, Probe Length 80 in, Electrical Connection Type Hardwired, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.