Zoro Homepage

Thermostat, 7 Day Prgrmmble, 2 Heat/2 Cool

  • Mfr # 668375301

  • Zoro # G2084280


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
McQuay/Daikin
Application
Heat and Cool
Voltage
18 to 30V AC
Includes
Wallplate
Electrical Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668375301
Zoro #
G2084280
UPC #
-
Country of Origin
United States

Details

Fits Brand
McQuay/Daikin
Application
Heat and Cool
Voltage
18 to 30V AC
Item
Thermostat, 7 Day Programmable, (2) Heat/(2) Cool
Includes
Wallplate
Electrical Connection Type
Hardwired
Includes Batteries
No
Display Type
Backlit
Temperature Limiting
Yes
Contact Rating
18 to 30V AC/DC
Programming Capability
7-Day
Key Pad Lockout
Yes
Temperature Differential
1 Degrees F
Backlit Screen
Yes
Temperature Control Range
45 Degrees to 90 Degrees F
Product Type
Programmable Thermostat

Description

Thermostat, 7 Day Programmable, (2) Heat/(2) Cool, Display Type Backlit, Key Pad Lockout Yes, Temperature Limiting Yes, Voltage 18 to 30V AC, Mounting Location Wall, Includes Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.