
DSK25BF662M DShock Freshwater Spinning Combo
Mfr # DSK25-B/F662M
Zoro # G316315291
product price: $48.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSK25-B/F662M
Zoro #
G316315291
UPC #
-
Country of Origin
China
Description
Features Click Front Drag Adjustment Twist Buster 11 Line Twist Reduction Gyro Spin Balanced Rotor Digigear For UltraSmooth Retrieve Durable Fiberglass Blank CutProof Aluminum Oxide Guides Stainless Steel Hooded Reel Seat Natural Cork Grips Convenient Hook Keeper Daiwa D-Shock DSK Freshwater, 6ft6in Pre-Mounted Rod & Reel Spinning Combo Specifications Technique: Spinning Reel Size: 2500 Mono Capacity : 210/6 Length: 6ft6in Line Rating: 6-14 lbs Lure Rating: 1/4-3/4 oz Power: Medium Blank Material: Fiberglass Handle Material: Natural Cork Number of Guides: 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.