Zoro Homepage

Arbor Press, 1 Tons

  • Mfr # 901001

  • Zoro # G5146547


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Force in Tons
1 ton
Swing (In.)
3 1/2 in
Table Work Surface (In.)
3 x 3.5 in
Depth (In.)
9 1/2 in
Base Size (In.)
4-1/4 x 9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901001
Zoro #
G5146547
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
9 1/2 in
Base Size (In.)
4-1/4 x 9.5 in
Height (In.)
9 in
Max. Work Height (In.)
4 1/2 in
Ram Dimensions (In.)
1 x 1 x 7.5 in
Width (In.)
4 1/4 in

Details

Force in Tons
1 ton
Swing (In.)
3 1/2 in
Table Work Surface (In.)
3 x 3.5 in
Item
Arbor Press
Force Range (Lbs.)
0 to 2000 lb
Includes
Solid Table And Friction Brake
Features
Shimmed Ram Cap Permits Take Up For Potential Wear, Adjustable Handle Allows Convenient Handle Positioning, And Smooth Action Gears Permit Finite Ram Control
Construction
Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle And Heat Treated Ram

Description

Arbor Press, Force in Tons 1 ton, Force Range (Lbs.) 0 to 2000 lb, Swing (In.) 3 1/2 in, Table Work Surface (In.) 3 x 3.5 in, Max. Work Height (In.) 4 1/2 in, Ram Dimensions (In.) 1 x 1 x 7.5 in, Height (In.) 9 in, Width (In.) 4 1/4 in, Depth (In.) 9 1/2 in, Base Size (In.) 4-1/4 x 9.5 in, Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle And Heat Treated Ram Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.