Zoro Homepage

Arbor Press, 1 Tons

  • Mfr # 901004

  • Zoro # G5146531


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Force in Tons
1 ton
Swing (In.)
3 1/2 in
Table Work Surface (In.)
3 x 3-1/4 in
Anvil Dia. Work Area (In.)
4 in
Range of Slot Widths (In.)
9/16 to 1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901004
Zoro #
G5146531
UPC #
-
Country of Origin
United States

Dimensions

Anvil Dia. Work Area (In.)
4 in
Range of Slot Widths (In.)
9/16 to 1-1/16 in
Base Size (In.)
4-1/4 x 9 in
Ram Dimensions (In.)
1 x 1 x 7.5 in
Width (In.)
4 1/4 in
Height (In.)
9 3/8 in
Max. Work Height (In.)
5 in
Depth (In.)
9 in

Details

Force in Tons
1 ton
Swing (In.)
3 1/2 in
Table Work Surface (In.)
3 x 3-1/4 in
Features
Shimmed Ram Cap Permits Take Up For Potential Wear, Adjustable Handle Allows Convenient Handle Positioning, And Smooth Action Gears Permit Finite Ram Control, Base Opening And Slotted Table Plate For Arbor Work,
Item
Arbor Press
Includes
Slotted Able And Friction Brake
Construction
Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Force Range (Lbs.)
0 to 2000 lb

Description

Arbor Press, Force in Tons 1 ton, Force Range (Lbs.) 0 to 2000 lb, Swing (In.) 3 1/2 in, Table Work Surface (In.) 3 x 3-1/4 in, Anvil Dia. Work Area (In.) 4 in, Range of Slot Widths (In.) 9/16 to 1-1/16 in, Max. Work Height (In.) 5 in, Ram Dimensions (In.) 1 x 1 x 7.5 in, Height (In.) 9 3/8 in, Width (In.) 4 1/4 in, Depth (In.) 9 in, Base Size (In.) 4-1/4 x 9 in, Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.