Zoro Homepage

Arbor Press, 12 Tons

  • Mfr # 903007

  • Zoro # G2167280


product price: $11,269.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Force in Tons
12 ton
Swing (In.)
10 in
Table Work Surface (In.)
9-1/4 x 10 in
Anvil Dia. Work Area (In.)
11 5/8 in
Range of Slot Widths (In.)
1-3/8 to 4-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903007
Zoro #
G2167280
UPC #
-
Country of Origin
United States

Dimensions

Anvil Dia. Work Area (In.)
11 5/8 in
Range of Slot Widths (In.)
1-3/8 to 4-5/8 in
Height (In.)
62 in
Base Size (In.)
21.5 x 37 in
Depth (In.)
37 in
Max. Work Height (In.)
26 in
Ram Dimensions (In.)
2 x 2 x 24 in
Width (In.)
21 1/2 in

Details

Force in Tons
12 ton
Swing (In.)
10 in
Table Work Surface (In.)
9-1/4 x 10 in
Includes
Adjustable Table And Hand Operated Brake
Features
Compound Leverage Mechanism Allows Greater Pressure Application With Minimum Effort, Sliding Pin Easily Converts Press From Compound To Single Leverage, And Rack And Pinion Table Adjustment
Item
Arbor Press
Construction
Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Force Range (Lbs.)
0 to 24000 lb

Description

If you are looking for a heavy-duty press, the Dake Corporation 903007 Arbor Press is what you need. With 12 tons of force, this press will help you work on large projects with ease. This machined gray iron cast frame has a heat treated and ground spindle, heat treated ram, and machined table plate. The compound leverage mechanism allows greater pressure application with minimum effort. It also features a sliding pin that easily converts the press from compound to single leverage and rack and pinion table adjustment. The Dake Corporation 12 Tons Arbor Press is the high quality tool that will meet your demands for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.