Zoro Homepage

Arbor Press, 3 Tons

  • Mfr # 902001

  • Zoro # G5146565


product price: $1,518.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Force in Tons
3 ton
Swing (In.)
7 in
Table Work Surface (In.)
5.5 x 5.5 in
Anvil Dia. Work Area (In.)
6 7/8 in
Range of Slot Widths (In.)
13/16 to 1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902001
Zoro #
G5146565
UPC #
-
Country of Origin
United States

Dimensions

Anvil Dia. Work Area (In.)
6 7/8 in
Range of Slot Widths (In.)
13/16 to 1-13/16 in
Ram Dimensions (In.)
1-1/4 x 1-1/4 x 16.5 in
Width (In.)
7 1/4 in
Base Size (In.)
7-1/4 x 18 in
Height (In.)
19 in
Max. Work Height (In.)
11 1/2 in
Depth (In.)
18 in

Details

Force in Tons
3 ton
Swing (In.)
7 in
Table Work Surface (In.)
5.5 x 5.5 in
Includes
Fixed Table And Friction Brake
Construction
Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Force Range (Lbs.)
0 to 6000 lb
Features
Ratchet Device Permits Lever To Be Used In Most Convenient Position, Hand Wheel Advanced Ram To Work Quickly, And Counterweight Returns Lever Quickly After Down Stroke
Item
Arbor Press

Description

This Dake Corporation Arbor Press is a heavy duty machine that provides the power you need to work with metals. The cast iron frame has a heat treated and ground spindle, as well as heat treated ram. This 3 ton arbor press also has a machined table plate for precise results. With a 7 1/4 in. width, this machine will fit into any space you have available. It has a ratchet device that allows you to adjust the lever position so it's more convenient for your application. A hand wheel allows you to advance the ram quickly and counterweight returns the lever quickly after down stroke. You can't go wrong with this Dake Corporation Arbor Press; it will meet all of your metalworking needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.