Zoro Homepage

Arbor Press, 3 Tons

  • Mfr # 902003

  • Zoro # G2167350


product price: $3,660.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Force in Tons
3 ton
Swing (In.)
17 1/2 in
Table Work Surface (In.)
6-3/4 x 8.5 in
Anvil Dia. Work Area (In.)
7 7/8 in
Range of Slot Widths (In.)
5/8 to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902003
Zoro #
G2167350
UPC #
-
Country of Origin
United States

Dimensions

Anvil Dia. Work Area (In.)
7 7/8 in
Range of Slot Widths (In.)
5/8 to 2 in
Ram Dimensions (In.)
1-1/4 x 1-1/4 x 24.5 in
Height (In.)
24 3/8 in
Width (In.)
8 1/4 in
Base Size (In.)
8-1/4 x 37-1/4 in
Depth (In.)
37 1/4 in
Max. Work Height (In.)
12 in

Details

Force in Tons
3 ton
Swing (In.)
17 1/2 in
Table Work Surface (In.)
6-3/4 x 8.5 in
Item
Arbor Press
Construction
Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Features
Ratchet Device Permits Lever To Be Used In Most Convenient Position, Hand Wheel Advanced Ram To Work Quickly, And Counterweight Returns Lever Quickly After Down Stroke
Includes
Table and Friction Brake
Force Range (Lbs.)
0 to 6000 lb

Description

This Dake Corporation Arbor Press is the ideal tool for your workshop. It has a 3-ton force and features a ratchet device that lets you work quickly. The machine has a machined gray iron cast frame with heat treated and ground spindle, heat treated ram, and machined table plate. With an 8 1/4 in. width, this arbor press will fit into most spaces. The hand wheel advanced ram allows you to work quickly while the counterweight returns the lever quickly after down stroke. This arbor press can be used on 5/8 to 2 in. slot widths with its 7 7/8 in. anvil diameter work area and 6 3/4 x 8 1/2 in table surface respectively. If you are looking for a compact but powerful tool, this Dake Corporation Arbor Press is perfect for your workshop needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.