Zoro Homepage

Arbor Press, 3 Tons

  • Mfr # 902007

  • Zoro # G8341882


product price: $1,326.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Force in Tons
3 ton
Swing (In.)
7 in
Table Work Surface (In.)
5.5 x 5.5 in
Anvil Dia. Work Area (In.)
6 7/8 in
Range of Slot Widths (In.)
13/16 to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902007
Zoro #
G8341882
UPC #
-
Country of Origin
United States

Dimensions

Anvil Dia. Work Area (In.)
6 7/8 in
Range of Slot Widths (In.)
13/16 to 2 in
Depth (In.)
12 1/4 in
Height (In.)
18 1/2 in
Width (In.)
5 1/4 in
Base Size (In.)
5-1/4 x 12-1/4 in
Max. Work Height (In.)
11 1/2 in
Ram Dimensions (In.)
1-1/4 x 1-1/4 x 16.5 in

Details

Force in Tons
3 ton
Swing (In.)
7 in
Table Work Surface (In.)
5.5 x 5.5 in
Construction
Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Force Range (Lbs.)
0 to 6000 lb
Features
Ratchet Device Permits Lever To Be Used In Most Convenient Position, Hand Wheel Advanced Ram To Work Quickly, And Counterweight Returns Lever Quickly After Down Stroke
Item
Arbor Press
Includes
Rotating Table and Friction Brake

Description

Arbor Press, Force in Tons 3 ton, Force Range (Lbs.) 0 to 6000 lb, Swing (In.) 7 in, Table Work Surface (In.) 5.5 x 5.5 in, Anvil Dia. Work Area (In.) 6 7/8 in, Range of Slot Widths (In.) 13/16 to 2 in, Max. Work Height (In.) 11 1/2 in, Ram Dimensions (In.) 1-1/4 x 1-1/4 x 16.5 in, Height (In.) 18 1/2 in, Width (In.) 5 1/4 in, Depth (In.) 12 1/4 in, Base Size (In.) 5-1/4 x 12-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.