Zoro Homepage

Arbor Press, 6 Tons

  • Mfr # 903001

  • Zoro # G2167317


product price: $3,164.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Force in Tons
6 ton
Swing (In.)
7 3/4 in
Table Work Surface (In.)
6-3/4 x 6-3/4 in
Anvil Dia. Work Area (In.)
8 in
Range of Slot Widths (In.)
1 to 5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903001
Zoro #
G2167317
UPC #
-
Country of Origin
United States

Dimensions

Anvil Dia. Work Area (In.)
8 in
Range of Slot Widths (In.)
1 to 5-1/2 in
Base Size (In.)
8-1/4x 24 in
Height (In.)
26 in
Ram Dimensions (In.)
1.5 x 1.5 x 19 in
Depth (In.)
20 in
Width (In.)
8 1/4 in
Max. Work Height (In.)
15 in

Details

Force in Tons
6 ton
Swing (In.)
7 3/4 in
Table Work Surface (In.)
6-3/4 x 6-3/4 in
Construction
Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Features
Compound Leverage Mechanism Allows Greater Pressure Application With Minimum Effort And Sliding Pin Easily Converts Press From Compound To Single Leverage
Includes
Rotating Table and Hand Operated Brake
Force Range (Lbs.)
0 to 24000 lb
Item
Arbor Press

Description

Arbor Press, Force in Tons 6 ton, Force Range (Lbs.) 0 to 24000 lb, Swing (In.) 7 3/4 in, Table Work Surface (In.) 6-3/4 x 6-3/4 in, Anvil Dia. Work Area (In.) 8 in, Range of Slot Widths (In.) 1 to 5-1/2 in, Max. Work Height (In.) 15 in, Ram Dimensions (In.) 1.5 x 1.5 x 19 in, Height (In.) 26 in, Width (In.) 8 1/4 in, Depth (In.) 20 in, Base Size (In.) 8-1/4x 24 in, Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.