Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw, Horizontial, 114 to 262 SFPM

  • Mfr # SE-6.5 M

  • Zoro # G3945503


product price: $4,272.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Power Source
Corded
Voltage
120V AC
Current
20.0 A
Miter Angle Range
0 Degrees to 60 Degrees Right
Blade Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-6.5 M
Zoro #
G3945503
UPC #
-
Country of Origin
Italy

Dimensions

Blade Thickness
0.035 in
Max. Blade Length
in
Max. Thickness of Cut
7"
Blade Wheels Dia.
10 in
Min. Blade Length
84 1/2 in
Overall Width
25 in
Overall Height
37 in
Overall Depth
48 in
Min. Blade Width
3/4 in
Max. Blade Width
3/4 in
Blade Length
84 1/4 in

Details

Item
Band Saw
Power Source
Corded
Voltage
120V AC
Current
20.0 A
Miter Angle Range
0 Degrees to 60 Degrees Right
Miter Capacity
0 Degrees to 45 Degrees
Cutting Capacity Rectangle
7-3/4" x 3"
Features
Automatic Shut Off After Cut, Fully Automatic, Hydraulic Controlled Downfeed, Quick Release Vise, Variable Speed Drive
RPM
114
Phase
1
Hz
60 Hz
Amps AC
20.0 A
Application
Metal
Cutting Capacity Square
6.75 in
Includes
Bi-Metal Blade
Cutting Capacity Round
6-1/2"
Cutting Angle
0 Degrees
Speeds
2 to 230 fpm
HP
2.5 hp
Corded/Cordless
Corded
SFPM Range
114 to 262 SFPM
Band Saw Type
Horizontal
Material Application
Metal
Band Saw Operation
Semi-Automatic
Rectangular Cutting Capacity - Horizontal
7 3/4 in x 3 in
Round Cutting Capacity - Horizontal
6 1/2 in
Number of Speed Settings
Continuous
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 120V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7 3/4 in x 3 in, Round Cutting Capacity - Horizontal 6 1/2 in, SFPM Range 114 to 262 SFPM, Miter Angle Range 0 Degrees to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 84 1/4 in, Max. Blade Width 3/4 in, Min. Blade Width 3/4 in, Cutting Capacity Square 6.75 in, Power Source Corded, Blade Thickness 0.035 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.