This item is Discontinued.

No Product Image Available

Horz. Bandsaw, 8 in Square, 1 hp HP (Discontinued)

  • Mfr # JH10W2
  • Zoro # G601873512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JH10W2
Zoro #
G601873512
UPC #
-
Country of Origin
United States

Dimensions

Max. Blade Length
137 in
Overall Depth
30 in
Tool Height
75 in
Blade Length
11 ft 5 in
Min. Blade Length
137 in
Blade Thickness
0.035 in
Blade Wheels Dia.
16 in
Overall Height
75 in
Max. Blade Width
1 in
Blade Wheel Diameter
16 in
Tool Depth
30 in
Min. Blade Width
1 in
Overall Width
65 in

Details

Band Saw Type
Horizontal
Item
Band Saw
Cutting Capacity Square
8 in
HP
1 hp
Number of Speed Settings
4
Band Saw Operation
Manual
Includes
Stock Stop
Phase
3
SFPM Range
50 to 270 SFPM
Current
16.0 A
Features
Cast Iron, Gravity Head Feed
Miter Angle Range
45 Degrees Left
Tool Weight
935 lb
Rectangular Cutting Capacity - Horizontal
4 1/2 in x 18 in
Material Application
Metal
Hz
60 Hz
Horsepower
16
Round Cutting Capacity - Horizontal
10 in

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Phase 3, Rectangular Cutting Capacity - Horizontal 4 1/2 in x 18 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 50 to 270 SFPM, Miter Angle Range 45 Degrees Left, Number of Speed Settings 4, Material Application Metal, Blade Length 11 ft 5 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 8 in, Blade Thickness 0.035 in, Blade Wheels Dia. 16 in, Hz 60 Hz, HP 1 hp, Includes Stock Stop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.