This item is Discontinued.

Dake Hydraulic Press, 75 t, Air Pump 906475

Hydraulic Press, 75 t, Air Pump (Discontinued)

  • Mfr # 906475
  • Zoro # G2167098
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
906475
Zoro #
G2167098
UPC #
-
Country of Origin
United States

Dimensions

Base Length
55 in
Base Width
36 in
Overall Height
86 in
Working Width
36"
Total Height
86"
Total Width
36"
Working Height
86"
Height with Screw Extension
86"
Overall Length
55 in
Width Between Table Channels
8 1/4 in
Overall Width
36 in

Details

Frame Capacity
75 ton
Frame Type
H-Frame
Cylinder Stroke
10"
Pump Type
Air
Cylinder Type
Single Acting
Includes
Flat Ram Nose, Table Plates, V-Blocks, V-Ram Nose
Item
Hydraulic Press
Cylinder
Movable
Application
Bending, Forming, Pressing, Punching, Staking and Clamping, Straightening
Pump
Haskel
Reservoir Capacity
10 qt
Features
Heavy Duty;Self-Contained Workhead;Welded Channel Frame
Ram Travel
4-1/2"
Min. Ram-to-Table Distance
6 in
Distance Between Uprights
44 in
Max. Ram-to-Table Distance
36 in
Material - Machining
Iron
Pressure
75 tons
Stroke
10 in
Adjustable Bed
Yes
Max. Ram Press Speed
3.5 in/min
Max. Ram Advance Speed
40 in/min

Description

Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 75 ton, Cylinder Type Single Acting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.