Vertical Band Saw, 13" Round, 13 in Square, 230/460 V, 2-1/4 HP (Discontinued)
- Mfr # 987024
- Zoro # G3442120
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
987024
Zoro #
G3442120
UPC #
-
Country of Origin
China
Dimensions
Max. Thickness of Cut
13"
Max. Blade Length
183 in
Max. Blade Width
1"
Overall Depth
60"
Overall Height
90"
Blade Thickness
.035"
Blade Wheels Dia.
24-1/2"
Table Dimensions
26-3/8" x 26-3/8"
Min. Blade Length
183"
Overall Width
60"
Min. Blade Width
5/16"
Description
Vertical Band Saw, Voltage 230/460, Phase 3, Max. Blade Width 1 in, Min. Blade Width 5/16 in, Cutting Capacity Square 13 in, Blade Thickness .035 in, Blade Wheels Dia. 24 1/2 in, Amps AC 16.0, Hz 60, HP 2-1/4, Includes Rip Fence Attachment, Work Lamp, Tachometer, Contour Cutting Attachment, Protractor Head Attachment, High Speed Roller Guides, Max. Blade Length 183 in, Min. Blade Length 183 in, Table Dimensions 26 3/8 in x 26 3/8 in, Overall Depth 60 in, Overall Height 90 in, Overall Width 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.