Zoro Homepage

Dake Force 150 150-ton Electrically Operated H-frame, 220-3 ph

  • Mfr # 972016-2

  • Zoro # G605999126


product price: $71,658.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972016-2
Zoro #
G605999126
UPC #
-
Country of Origin
United States

Description

Dake 972016-2 force 150 150-ton electrically operated h-frame, 220-3 ph dura press - three phase the price leader for a total capability press. features: double acting cylinder design with 5-part oil seals for smooth operation and a tight seal ram has lifting eyes that attach a chain to hydraulically move the table welded heavy steel plate frame for greater rigidity 2 hp submerged motor drives two centrifugal pumps for quiet, steady oil flow (40 & 70 ton models) 3 hp submerged motor drives 3 centrifugal pumps for quiet, steady oil flow (100 ton model) smooth, responsive control valve all electrical controls are low voltage (24v) rapid advance of the ram to the work piece - speed shifts automatically when contact is made preset and factory-sealed relief valve to prevent exceeding pressure capacity includes: two forged steel table plates pressure gauge lifting chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.