This item is Discontinued.

Dake Dake 972016-4 Force 150 150-ton Electrically Operated H-frame, 440-3 ph 972016-4

This item is Discontinued.

Dake

Dake 972016-4 Force 150 150-ton Electrically Operated H-frame, 440-3 ph (Discontinued)

Mfr # 972016-4
Zoro # G705999156
Country of Origin United States
Category Arbor Presses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
972016-4
Zoro #
G705999156
UPC #
-
Country of Origin
United States

Description

Dake 972016-4 force 150 150-ton electrically operated h-frame, 440-3 ph dura press - three phase the price leader for a total capability press. features: double acting cylinder design with 5-part oil seals for smooth operation and a tight seal ram has lifting eyes that attach a chain to hydraulically move the table welded heavy steel plate frame for greater rigidity 2 hp submerged motor drives two centrifugal pumps for quiet, steady oil flow (40 & 70 ton models) 3 hp submerged motor drives 3 centrifugal pumps for quiet, steady oil flow (100 ton model) smooth, responsive control valve all electrical controls are low voltage (24v) rapid advance of the ram to the work piece - speed shifts automatically when contact is made preset and factory-sealed relief valve to prevent exceeding pressure capacity includes: two forged steel table plates pressure gauge lifting chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.