This item is Discontinued.

Dake Dake SB-25 - 1 Phase Floor Drill Press 1" Drill Capacity 110V - 1 phase only 977600

This item is Discontinued.

Dake

Dake SB-25 - 1 Phase Floor Drill Press 1" Drill Capacity 110V - 1 phase only (Discontinued)

Mfr # 977600
Zoro # G205831628
Country of Origin United States
Category Drill Presses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
977600
Zoro #
G205831628
UPC #
-
Country of Origin
United States

Description

Dake 977600 sb-25 - 1 phase floor drill press 1" drill capacity 110v - 1 phase only drill press modern design with the operator in mind. features: a locking handle hub with convenient dial-in adjustment and an easy to read scale for fast, accurate, and repeatable depth setting changes ce safety electrical package features push button on/off switch, emergency stop button, low voltage controls, thermal overload, and interlock safety switch for belt cover large diameter sturdy spindle for rigid drilling has four bearing points for smooth operation massive cast head, machined column, and sturdy cast base reduces vibration bench and floor models both have machined table and base surfaces with t-slots for mounting and fixturing quick bit changes with standard morse taper (mt), common adaptors or standard keyed chuck quick release belt tensioning for fast, easy speed changes handle has 3 spokes with spring return for precise operator control and ergonomic operation includes: keyless chuck plexiglas chip & chuck guard drift (for bit removal)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.