Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, 1900 mm H, Manual

  • Mfr # 971002

  • Zoro # G015628418


product price: $3,579.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cylinder Type
Single Acting
Frame Type
H-Frame
Operation
Manual
Capacity
30 ton
Cylinder Stroke
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971002
Zoro #
G015628418
UPC #
-
Country of Origin
Turkey

Dimensions

Base Width
970 mm
Overall Height
1,900 mm
Base Depth
670 mm
Press Bed Depth
200 mm
Press Bed Width
600 mm

Details

Item
Hydraulic Press
Cylinder Type
Single Acting
Frame Type
H-Frame
Operation
Manual
Capacity
30 ton
Cylinder Stroke
150 mm
Ram-to-Table Distance - Maximum
700 mm
Ram-to-Table Distance - Minimum
0 mm

Description

Hydraulic Press, Frame Type H-Frame, Cylinder Type Single Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.