Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, 2200 mm H

  • Mfr # 971011

  • Zoro # G115628479


product price: $8,321.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Cylinder Type
Double Acting
Base Width
1,350 mm
Cylinder Stroke
400 mm
Voltage
220V
Overall Height
2,200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971011
Zoro #
G115628479
UPC #
-
Country of Origin
Turkey

Dimensions

Base Width
1,350 mm
Overall Height
2,200 mm
Base Depth
850 mm
Press Bed Width
720 mm
Press Bed Depth
300 mm

Details

Cylinder Type
Double Acting
Cylinder Stroke
400 mm
Item
Hydraulic Press
Voltage
220V
Operation
Electric, Manual
Frame Type
H-Frame
Features
Movable Cylinder
Phase
Three
Capacity
30 ton
Ram-to-Table Distance - Maximum
900 mm
Ram-to-Table Distance - Minimum
0 mm
Horsepower
3 hp

Description

Hydraulic Press, Frame Type H-Frame, Cylinder Type Double Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.