Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, 2400 mm H

  • Mfr # 971013

  • Zoro # G915832700


product price: $13,583.99
/ea
Item requires special delivery charges. A $950.00 per item surcharge will be applied.

Key Features

Voltage
220V
Phase
Three
Cylinder Stroke
400 mm
Base Width
1,560 mm
Operation
Electric, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971013
Zoro #
G915832700
UPC #
-
Country of Origin
Turkey

Dimensions

Base Width
1,560 mm
Overall Height
2,400 mm
Press Bed Width
920 mm
Base Depth
900 mm
Press Bed Depth
300 mm

Details

Voltage
220V
Phase
Three
Item
Hydraulic Press
Cylinder Stroke
400 mm
Operation
Electric, Manual
Capacity
80 ton
Frame Type
H-Frame
Features
Movable Cylinder
Cylinder Type
Double Acting
Horsepower
5 1/2 hp
Ram-to-Table Distance - Minimum
0 mm
Ram-to-Table Distance - Maximum
900 mm

Description

Hydraulic Press, Frame Type H-Frame, Cylinder Type Double Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.