Zoro Homepage

Hydraulic Press, 2450 mm H

  • Mfr # 971005

  • Zoro # G315628538


product price: $16,763.99
/ea
Item requires special delivery charges. A $680.00 per item surcharge will be applied.

Key Features

Overall Height
2,450 mm
Base Width
1,600 mm
Cylinder Type
Double Acting
Frame Type
H-Frame
Cylinder Stroke
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971005
Zoro #
G315628538
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height
2,450 mm
Base Width
1,600 mm
Base Depth
850 mm
Press Bed Width
1,010 mm
Press Bed Depth
300 mm

Details

Cylinder Type
Double Acting
Frame Type
H-Frame
Cylinder Stroke
400 mm
Capacity
100 ton
Item
Hydraulic Press
Operation
Electric, Manual
Voltage
220V
Phase
Three
Features
Movable Cylinder
Ram-to-Table Distance - Maximum
900 mm
Ram-to-Table Distance - Minimum
0 mm
Horsepower
5 1/2 hp

Description

Hydraulic Press, Frame Type H-Frame, Cylinder Type Double Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.