Zoro Homepage

Hydraulic Press, 2450 mm H

  • Mfr # 971014

  • Zoro # G415832699


product price: $19,382.99
/ea
Item requires special delivery charges. A $850.00 per item surcharge will be applied.

Key Features

Base Width
1,900 mm
Cylinder Stroke
400 mm
Cylinder Type
Double Acting
Overall Height
2,450 mm
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971014
Zoro #
G415832699
UPC #
-
Country of Origin
Turkey

Dimensions

Base Width
1,900 mm
Overall Height
2,450 mm
Press Bed Depth
400 mm
Base Depth
1,000 mm
Press Bed Width
1,200 mm

Details

Cylinder Stroke
400 mm
Cylinder Type
Double Acting
Item
Hydraulic Press
Phase
Three
Operation
Electric, Manual
Frame Type
H-Frame
Capacity
120 ton
Voltage
220V
Features
Movable Cylinder
Horsepower
7 1/2 hp
Ram-to-Table Distance - Minimum
0 mm
Ram-to-Table Distance - Maximum
900 mm

Description

Hydraulic Press, Frame Type H-Frame, Cylinder Type Double Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.