This item is Discontinued.

Dake Hydraulic Press, 88 in H, Electric 909215

This item is Discontinued.

Dake

Hydraulic Press, 88 in H, Electric (Discontinued)

Mfr # 909215
Zoro # G5147161
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
909215
Zoro #
G5147161
UPC #
-
Country of Origin
United States

Dimensions

Base Length
30 in
Base Width
38 in
Overall Height
88 in
Total Height
88"
Total Width
38"
Height with Screw Extension
88"
Working Height
44"
Working Width
28"
Overall Length
30 in
Overall Width
38 in
Width Between Table Channels
7 in
Overall Depth
30 in
Base Depth
30 in
Press Bed Depth
7 in
Press Bed Width
28 in

Details

Frame Capacity
25 ton
Frame Type
H-Frame
Cylinder Stroke
10 in
Pump Type
Electric
Cylinder
Fixed
Reservoir Capacity
2 gal
Phase
Single
Pump
Haldex
Voltage 3 Phase
110
Item
Hydraulic Press
Voltage
110 V
Features
Heavy Duty;Seamless Steel Cylinder;Welded Frame
Includes
(2) Combination Table Plate/V-Blocks, Frame, Pressure Gauge, Safety Relief Valve
Ram Travel
14-1/2"
Application
Pressing Bearings
Cylinder Type
Double Acting
Max. Ram Press Speed
10 in/min
Distance Between Uprights
28 in
Max. Ram-to-Table Distance
44 in
Material - Machining
Steel
Stroke
10 in
Adjustable Bed
Adjustable
Min. Ram-to-Table Distance
8 in
Pressure
25 tons
Horsepower
2 hp
Ram-to-Table Distance - Minimum
8 in
Pump Model Number
Haldex
Frame Material
Steel
Ram-to-Table Distance - Maximum
44 in
Capacity
25 ton
Manufacturer Warranty
1 yr
Motor Speed - Maximum
3,450 RPM
Maximum Ram Press Speed
10 in/min
Operation
Electric

Description

The DAKE Hydraulic Press (25-ton capacity) is a robust industrial pressing machine designed for precision tasks such as machining and bearing pressing.

Key Features:

  • Heavy-duty H-frame steel construction for durability and stability
  • Seamless steel double-acting cylinder for reliable pressing performance
  • 2 HP Haldex electric pump operating on 110 V single-phase power
  • Maximum ram press speed: 10 inches per minute
  • Ram stroke: 10 inches; total ram travel: 14.5 inches
  • Adjustable press bed with minimum ram-to-table distance of 8 inches and maximum of 44 inches
  • Working width of 28 inches between uprights and press bed width of 28 inches
  • Sturdy frame dimensions: 88" H x 38" W x 30" L
  • Includes two combination table plates/v-blocks, pressure gauge, and safety relief valve
  • Made in the USA Ideal for heavy industrial environments requiring consistent and powerful pressing capability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.