Zoro Homepage

Manual Cold Saw, 110V, 1 PH, 10 In

  • Mfr # 974250

  • Zoro # G2167177


product price: $3,426.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Voltage
110V AC
Blade Dia.
10 in
Includes
Blade, Coolant, Pedestal, Positive Stop, And Tool Kit
Arbor Size
1 1/4 in
Tool Weight
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974250
Zoro #
G2167177
UPC #
-
Country of Origin
Italy

Dimensions

Blade Dia.
10 in
Arbor Size
1 1/4 in
Blade Dia. - English
10 in
Blade Dia. - Metric
254 mm

Details

Item
Cold Saw
Voltage
110V AC
Includes
Blade, Coolant, Pedestal, Positive Stop, And Tool Kit
Tool Weight
375 lb
HP
1.2 hp
Application
Cutting Mild Steel, Stainless, And Non Ferrous
Handle Type
Trigger Button
Corded/Cordless
Corded
No Load RPM
44 RPM
Corded/Banded
Corded
Cutting Capacity
2 3/4 in
Material
Cast Iron
Phase
Single
Metal Saw Type
Cold Saw
Blade Speed
44 RPM
Square Cut Capacity @ 0 Deg.
2-1/2 sq in
Current
20 A
Arbor Shape
Round
Cutting Blade Type
Cold Saw Blade
Series
Technics 250
Round Cut Capacity @ 0 Deg.
2 3/4 in
Material Feed
Manual
Horsepower
1.2
Power Source
Corded
Square Cut Capacity @ 45 Deg.
2-1/8 sq in
Miter Angle Range
45 Degrees Left to 45 Degrees Right
Round Cut Capacity @ 45 Deg.
1 in
Blade Mounting Holes
2 /8/45

Description

Cold Saw, Power Source Corded, Series Technics 250, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 254 mm, Blade Dia. - English 10 in, Blade Mounting Holes 2/8/45, Blade Speed 44 RPM, Current 20 A, Horsepower 1.2, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 2 3/4 in, Round Cut Capacity @ 45 Deg. 1 in, Square Cut Capacity @ 0 Deg. 2-1/2 sq in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.