Pedestal for 40F018 Arbor Press
Mfr # 901007
Zoro # G8375096
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
36 in
Width (In.)
12 in
Includes
Shelf And Mandrel Catcher
Base Size (In.)
12 x 21 in
Construction
Welded Steel Plate Fabrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901007
Zoro #
G8375096
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
36 in
Width (In.)
12 in
Base Size (In.)
12 x 21 in
Depth (In.)
21 in
Details
Includes
Shelf And Mandrel Catcher
Item
Pedestal for 40F018 Arbor Press
Construction
Welded Steel Plate Fabrication
Features
Sturdy, Welded Steel Plate Construction
Description
Pedestal for 40F018 Arbor Press, Height (In.) 36 in, Width (In.) 12 in, Depth (In.) 21 in, Base Size (In.) 12 x 21 in, Welded Steel Plate Fabrication Construction, Features Sturdy, Welded Steel Plate Construction, Includes Shelf And Mandrel Catcher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.