Pedestal for 40F031 Arbor Press
Mfr # 903002-3
Zoro # G8087247
product price: $816.99
/ea
Free Shipping & Returns
Key Features
Construction
Welded Steel Plate Fabrication
Includes
Shelf And Mandrel Catcher
Height (In.)
33 in
Depth (In.)
24 in
Features
Sturdy, Welded Steel Plate Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
903002-3
Zoro #
G8087247
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
33 in
Depth (In.)
24 in
Width (In.)
18 in
Base Size (In.)
18 x 24 in
Details
Item
Pedestal for 40F031 Arbor Press
Construction
Welded Steel Plate Fabrication
Includes
Shelf And Mandrel Catcher
Features
Sturdy, Welded Steel Plate Construction
Description
The Dake Corporation 903002-3 Pedestal for 40F031 Arbor Press is the perfect addition to your work station. It will allow you to hold your press at a comfortable height, which makes it easier to use. Made of sturdy welded steel plate fabrication, this pedestal for an arbor press can withstand long term wear and tear. With a width of 18 in., base size of 18 x 24 in., height of 33 in., and depth of 24 in., this pedestal provides ample space for your machine. The Dake Corporation 903002-3 Pedestal for 40F031 Arbor Press is the perfect addition to your work station that will make using your machine much more convenient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.