Pedestal for 40F033 Arbor Press
Mfr # 903002-4
Zoro # G7850796
product price: $888.99
/ea
Free Shipping & Returns
Key Features
Includes
Shelf And Mandrel Catcher
Depth (In.)
24 in
Base Size (In.)
18 x 24 in
Height (In.)
33 in
Features
Sturdy, Welded Steel Plate Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
903002-4
Zoro #
G7850796
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
24 in
Base Size (In.)
18 x 24 in
Height (In.)
33 in
Width (In.)
18 in
Details
Includes
Shelf And Mandrel Catcher
Features
Sturdy, Welded Steel Plate Construction
Item
Pedestal for 40F033 Arbor Press
Construction
Welded Steel Plate Fabrication
Description
Pedestal for 40F033 Arbor Press, Height (In.) 33 in, Width (In.) 18 in, Depth (In.) 24 in, Base Size (In.) 18 x 24 in, Welded Steel Plate Fabrication Construction, Features Sturdy, Welded Steel Plate Construction, Includes Shelf And Mandrel Catcher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.