Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standing Belt Sander, 220V, 1.5hp, 3"x79

  • Mfr # SG-75

  • Zoro # G511248660


product price: $1,168.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Tool Height
42 in
Horsepower
1.5 hp
Tool Weight
120 lb
Dust Collection Port Size
3 in
Includes
(60) Grit Grinding Belt, Base, Plexiglass Guarding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-75
Zoro #
G511248660
UPC #
-
Country of Origin
Switzerland

Dimensions

Tool Height
42 in
Dust Collection Port Size
3 in
Cord Length
98 in
Belt Length
79 in
Belt Width
3 in
Tool Length
16 in
Tool Width
13 in
Belt Table Length
4 1/2 in
Idler Drum length
3 in
Belt Table Width
2 in
Idler Drum Diameter
4 in

Details

Item
Standing Belt Sander
Horsepower
1.5 hp
Tool Weight
120 lb
Includes
(60) Grit Grinding Belt, Base, Plexiglass Guarding
Power Source
Corded
Table Material
Steel
Belt Speed
5,018 SFPM
Mounting Location
Floor Standing
Maximum Motor Speed
3,440 RPM
Cabinet Material
Steel; Metal
Tool Series
SG-75
Minimum Motor Speed
3,440 RPM
Belt Orientation
Vertical
Number of Abrasives Included
1
Handle Material
Rubber
Compatible Workpiece Material
Metal
Number of Speeds
1
Maximum Feed Speed
5,018 fpm

Description

Standing Belt Sander, Product Type Belt Grinder, Compatible Workpiece Material Metal, Voltage 220 V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Floor Standing, Belt Width 3 in, Belt Length 79 in, Belt Speed 5,018 SFPM, Speed Settings Fixed, Belt Table Width 2 in, Belt Table Length 4 1/2 in, Number of Speeds 1, Dust Collection Port Size 3 in, Tool Series SG-75, Belt Orientation Vertical, Cabinet Material Steel; Metal, Cord Length 98 in, Current 4 A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.