Dine N Dash Feeding System - Orange
- Mfr # DD-ORA
- Zoro # G922918039
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Height
6 in
Width
13 in
Length
23.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DD-ORA
- Zoro #
- G922918039
- UPC #
- 818755012090
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Width
- 13 in
- Length
- 23.25 in
Details
- Color
- Orange
Description
The Dakota 283 Dine N Dash is an excellent way to keep your pet's food supply mobile. Originally designed for hunters, this portable food and water dish holds up to 2.5 gallons of water and half a gallon (~8 cups) of dry food. Even a few dogs will be well off for a day of hunting or a weekend camping trip. The Dine N Dash is designed with a large 8-inch twist lid that seals in dry or wet food. The rest of the unit is hollow, holding up to 2.5 gallons of water. To use the water bowl, lift the handle end and remove the rubber plug and store on the bottom of the unit. Once on the ground, water will continuously backfill to ensure your dog doesn't run out. When it's time to go, tilt the unit up to return leftover water inside the carrier and push the plug back in place. It's great for trips to the woods, fields, vacation, or even just as a regular food and water station at home. The Dine N Dash is designed with the same process as military cargo cases and industrial tanks, so it is tough. Toss it in the back of the truck without care it will crack or break. Its plastic construction is not only durable but safe and BPA-free. The Dine N Dash is the ultimate mobile pet bistro.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.