Shop DAKOTA 283
See all product information
Create Account
Forever Insert Kennel Divider With Dakota Guard Antimicrobial - X-Large
- Mfr # D2-AM-G3XLG-DIV
- Zoro # G222917886
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Length
2-1/2 in
Width
23 1/4 in
Height
28-1/4 in
Color
Black
Size
X-Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2-AM-G3XLG-DIV
- Zoro #
- G222917886
- UPC #
- 818755016197
- Country of Origin
- United States
Dimensions
- Length
- 2-1/2 in
- Width
- 23 1/4 in
- Height
- 28-1/4 in
- Size
- X-Large
Details
- Color
- Black
Description
The X-Large Forever Insert Divider with Dakota Guard is a practical kennel divider for our X-Large Dakota 283 G3 Kennels. The Forever Insert Divider is ideal for puppies as it makes our full-size kennels smaller with the ability to adjust the kennel size as the dog grows into the kennel. The divider comes in two halves to easily fit through the kennel door. The quick and easy installation uses existing kennel vent holes and rubber grommets to keep the kennel divider locked in place. Dakota Guard is an environmentally and food-grade safe additive that is included in small quantities during production to protect your pet's health and safety from the invisible world. Just another way Dakota 283 is committed to keeping your pets safe!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.