G3 Framed Door Kennel - X-Large - Dark Granite
- Mfr # D2-G3XLG-FRM-DAR
- Zoro # G622917974
product price:Â
$
815.99
/ea
Free Shipping & Returns
Key Features
Length
38-1/2 in
Width
25 1/2 in
Height
29-1/2 in
Color
Granite
Size
X-Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2-G3XLG-FRM-DAR
- Zoro #
- G622917974
- UPC #
- 818755014070
- Country of Origin
- United States
Dimensions
- Length
- 38-1/2 in
- Width
- 25 1/2 in
- Height
- 29-1/2 in
- Size
- X-Large
Details
- Color
- Granite
Description
The Dakota 283 G3 Framed Door Kennel is the ultimate kennel for your pet's protection. Easy-to-clean and durable, it is created in one solid piece to hold up on all the adventures you and your dogs take and features our ultra-secure lock for peace of mind. Available in 8 colors and 4 different sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.