Heavy Duty 60 QT Muck Bucket - Green
- Mfr # D2-MUCK-GRN
- Zoro # G222918203
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17 in
Overall Length
24 in
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2-MUCK-GRN
- Zoro #
- G222918203
- UPC #
- 818755016913
- Country of Origin
- United States
- Color
- Green
Dimensions
- Overall Height
- 17 in
- Overall Length
- 24 in
- Overall Width
- 24 in
Description
Get the job done right with Dakota 283 Muck Buckets. These buckets are tough, practical, and made for those hard workers who need reliable gear for their barns. Built for the demands of rural life, you can trust these buckets to make your chores easier and last through years of use. Available in 2 colors, the bucket comes with built in handles and can hold over 15 gallons of water or grain or they can be used as a multi-purpose storage container for other daily farm tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.