Tack Trunk Storage Box with Accessory Trays - Dark Granite
- Mfr # D2-TACKBOX-DAR
- Zoro # G522918125
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Height
20 in
Length
18.5 in
Width
32.5 in
Color
Dark Granite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2-TACKBOX-DAR
- Zoro #
- G522918125
- UPC #
- 818755016876
- Country of Origin
- United States
- Color
- Dark Granite
Dimensions
- Height
- 20 in
- Length
- 18.5 in
- Width
- 32.5 in
Description
Keep your stable organized with the Dakota 283 Tack Box. Designed for horse owners and riders, this heavy-duty storage box combines practicality and durability. Simply attach a padlock to the durable metal hasp, and your gear is secure. Built tough for daily use, the Dakota 283 Tack Box is a must-have for any barn.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.