BH-1-UF Birdhouse Unassembled Kit
- Mfr # DK-BH-1-UF
- Zoro # G503724301
product price:
$
27.15
/ea
Key Features
Material
Wood
Color
Light Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DK-BH-1-UF
- Zoro #
- G503724301
- UPC #
- 891179000294
- Country of Origin
- China
Details
- Item
- Bird House Facade
- Material
- Wood
- Color
- Light Brown
Description
If the exterior case for the driveway alarms can be camouflaged. Now with the wooden birdhouse façade, that is easily accomplished. The birdhouse slides over the top of the following sensors; WMT, WPT, WHT, MAT and MAPS and will help to hide the sensor from prying eyes. The birdhouse is constructed of solid wood and comes stained a light brown or it can be painted by the end user.
The birdhouse is available as a pre-finished, simple to assemble, pre-drilled kit with everything you need, except tools.
- Dimension : 8 L x 6.75 W x 8.25 H in.
- Item Weight : 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.