Zoro Homepage

Clamp, EMT; Strut Use, 1 in, Steel, SST

  • Mfr # DS-CC-1EMT-PT/100

  • Zoro # G710070321


product price: $0.99
/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
SST
For Use With
EMT; Strut
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-CC-1EMT-PT/100
Zoro #
G710070321
UPC #
850022567094
Country of Origin
United States

Dimensions

Height
129/32 in
Width
1-1/2 in
Overall Height
1 29/32 in
Overall Width
1 1/2 in
Strut Trade Size
1 in
Overall Depth
1 29/32 in
Nominal Strut Size
1 1/2 in

Details

Item
Clamp
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
SST
For Use With
EMT; Strut
Color
Gray
Standards
UL Listed
Indoor/Outdoor Usage
Indoor/Outdoor
Load Capacity
325 lb
Connection Type
Push Lock Tab
Features
Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed

Description

EMT Condiut Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 1 29/32 in, Overall Width 1 1/2 in, Overall Height 1 29/32 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 1 in, Load Capacity 325 lb, Connection Type Push Lock Tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.