Zoro Homepage

Clamp, Strut Use, 1 in, Steel, SST

  • Mfr # DS-CC-1R-PT/100

  • Zoro # G510444926


product price: $1.15
/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
SST
For Use With
Strut
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-CC-1R-PT/100
Zoro #
G510444926
UPC #
850022567223
Country of Origin
United States

Dimensions

Height
21/32 in
Overall Depth
2 1/32 in
Overall Width
1 1/2 in
Nominal Strut Size
1 1/2 in
Width
1-1/2 in
Strut Trade Size
1 in
Overall Height
2 1/32 in

Details

Item
Clamp
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
SST
For Use With
Strut
Color
Gray
Features
Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed
Load Capacity
400 lb
Connection Type
Push Lock Tab

Description

Rigid Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 2 1/32 in, Overall Width 1 1/2 in, Overall Height 2 1/32 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 1 in, Load Capacity 400 lb, Connection Type Push Lock Tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.