Clamp, Strut Use, 3/4 in, Steel, SST
Mfr # DS-CC-34R-PT/100
Zoro # G410444927
product price: $0.99
/eaKey Features
Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
SST
For Use With
Strut
Connection Type
Push Lock Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-CC-34R-PT/100
Zoro #
G410444927
UPC #
850022567216
Country of Origin
United States
Dimensions
Height
151/64 in
Strut Trade Size
3/4 in
Overall Width
1 1/2 in
Overall Depth
1 51/64 in
Nominal Strut Size
1 1/2 in
Overall Height
1 51/64 in
Width
1-1/2 in
Details
Item
Clamp
Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
SST
For Use With
Strut
Connection Type
Push Lock Tab
Load Capacity
400 lb
Color
Gray
Features
Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed
Description
Rigid Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 1 51/64 in, Overall Width 1 1/2 in, Overall Height 1 51/64 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 3/4 in, Load Capacity 400 lb, Connection Type Push Lock Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.