
Dakota Smart-Cap
Mfr # DS-CAP12-14-PG
Zoro # G915271608
product price: $6.75
/eaKey Features
Color
Gray
Finish
Pre-Galvanized Zinc
Material
Steel
Thickness
12 ga
For Use With
Standard Strut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-CAP12-14-PG
Zoro #
G915271608
UPC #
-
Country of Origin
United States
Dimensions
Thickness
12 ga
Overall Width
1 15/16 in
Overall Length
14 in
Overall Depth
3/16 in
Details
Item
Smart-Cap
Color
Gray
Finish
Pre-Galvanized Zinc
Material
Steel
For Use With
Standard Strut
Conduit Type
Conduit, EMT
Features
Economical Option for Dual Mounting Top and Bottom Strut, Optional Receiver Available for Easy Installation to Strut, Patent Pending, Usable with Most Standard Strut
Series
Dakota
Gauge
12 ga
Description
Dakota Smart-Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.