Zoro Homepage

Dakota Smart-Cap

  • Mfr # DS-CAP12-24-PG

  • Zoro # G915271561


product price: $10.59
/ea

Key Features

Color
Gray
Finish
Pre-Galvanized Zinc
Material
Steel
Conduit Type
Conduit, EMT
Features
Economical Option for Dual Mounting Top and Bottom Strut, Optional Receiver Available for Easy Installation to Strut, Patent Pending, Usable with Most Standard Strut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-CAP12-24-PG
Zoro #
G915271561
UPC #
-
Country of Origin
United States

Dimensions

Thickness
12 ga
Overall Depth
3/16 in
Overall Length
24 in
Overall Width
1 15/16 in

Details

Item
Smart-Cap
Color
Gray
Finish
Pre-Galvanized Zinc
Material
Steel
Conduit Type
Conduit, EMT
Features
Economical Option for Dual Mounting Top and Bottom Strut, Optional Receiver Available for Easy Installation to Strut, Patent Pending, Usable with Most Standard Strut
For Use With
Standard Strut
Gauge
12 ga
Series
Dakota

Description

Dakota Smart-Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.