Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dakota Smart-Strut

  • Mfr # DS-SS15812-102-PG

  • Zoro # G515271602


product price: $45.49
/ea

Key Features

Color
Gray
Finish
Pre-Galvanized Zinc
Material
Steel
Thickness
12 ga
Overall Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS-SS15812-102-PG
Zoro #
G515271602
UPC #
-
Country of Origin
United States

Dimensions

Thickness
12 ga
Overall Width
1 5/8 in
Overall Height
1 5/8 in
Slot Length
20 mm, 28 5/8 mm
Overall Length
102 in
Slot Width
2 31/32 mm, 14 9/32 mm

Details

Item
Strut Channel
Color
Gray
Finish
Pre-Galvanized Zinc
Material
Steel
Gauge
12 ga
Style
Single
Slot Spacing
7 7/8 mm, 50 3/4 mm
Series
Dakota

Description

Dakota Smart-Strut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.