Dakota Threaded Receiver w
Mfr # DS-TR38-BPT/50
Zoro # G110444944
product price: $1.39
/eaKey Features
Color
Gray
Finish
SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
Material
Spring Steel
Thread Size
3/8 in-16
For Strut Channel Size
7/8 in x 13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-TR38-BPT/50
Zoro #
G110444944
UPC #
850022567025
Country of Origin
United States
Dimensions
Thread Size
3/8 in-16
For Strut Channel Size
7/8 in x 13/16 in
Overall Height
13/16 in
Overall Width
1 1/2 in
Overall Length
1 89/100 in
Details
Item
Threaded Receiver
Color
Gray
Finish
SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
Material
Spring Steel
For Use With
7/8 in x 13/16 in Strut Channel
Conduit Type
Strut
Features
Almost Endless Applications, Clean and Organized Appearance, Fantastic for Prefabrication, High Strength Yield, Huge Time Savings, No Measuring Required, Patent Pending, Quickly Installed
Description
Threaded Receiver, Color Gray, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Spring Steel, Overall Length 1 89/100 in, Overall Width 1 1/2 in, Overall Height 13/16 in, Conduit Type Strut, Features Almost Endless Applications, Clean and Organized Appearance, Fantastic for Prefabrication, High Strength Yield, Huge Time Savings, No Measuring Required, Patent Pending, Quickly Installed, For Strut Channel Size 7/8 in x 13/16 in, For Use With 7/8 in x 13/16 in Strut Channel, Thread Size 3/8 in-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.