Zoro Homepage

Pre-assembled Strut Fitting

  • Mfr # DS-L11

  • Zoro # G315271574


product price: $4.59
/ea

Key Features

Color
Silver
Material
Steel
Thickness
1/4 in
Includes
3/8-16 x 1" Steel Hex Head Screw, 3/8" x 1" OD Low Carbon Steel Flat Washer, Short Spring Channel-nut Assembly 3/8-16 Thread
Overall Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-L11
Zoro #
G315271574
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Overall Width
1 5/8 in
Overall Length
1 7/8 in
Hole Diameter
9/16 in

Details

Item
Pre-Assembled Strut Fitting
Color
Silver
Material
Steel
Includes
3/8-16 x 1" Steel Hex Head Screw, 3/8" x 1" OD Low Carbon Steel Flat Washer, Short Spring Channel-nut Assembly 3/8-16 Thread
Hole Spacing
1 7/8 in

Description

Pre-assembled Strut Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.