Zoro Homepage

Strut Channel Fitting, 12ga, 1/4"-20Thread

  • Mfr # DS-NUT12-14-EG/50

  • Zoro # G710064443


product price: $2.39
/ea

Key Features

Color
Silver
Finish
Zinc Electroplate Trivalent
Material
Iron, Spring Steel
Thread Size
1/4 in-20
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-NUT12-14-EG/50
Zoro #
G710064443
UPC #
685757510837
Country of Origin
United States

Dimensions

Thread Size
1/4 in-20
Length
55/64 in
Thickness
12 ga
Width
25/32 in
Bolt Size
1/4 in
For Strut Channel Size
9/16 in x 1 1/8 in
Slot Length
1 1/8 in
Slot Width
9/16 in
Overall Height
1 1/64 in

Details

Item
Strut Channel Nut
Color
Silver
Finish
Zinc Electroplate Trivalent
Material
Iron, Spring Steel
Gauge
12 ga
Conduit Type
Strut
Features
High Strength Yield, Huge Time Savings, Multiple Applications for Threading Fixtures to Strut, No De-Burring of Threaded Rods Required, No Threading Required, Patent Pending, Quickly Installed and Removed, Simplifies Multiple Level Trapeze Installation
For Use With
9/16 in x 1 1/8 in Strut Channel
Connection Type
Snap-On
Load Capacity
800 lb

Description

Strut Channel Nut, Iron, Spring Steel, Overall Height 1 1/64 in, Length 55/64 in, Width 25/32 in, Thickness 12 ga, Finish Zinc Electroplate Trivalent, Thread Size 1/4 in-20, Silver, Bolt Size 1/4 in, Conduit Type Strut, Connection Type Snap-On, High Strength Yield, Huge Time Savings, Multiple Applications for Threading Fixtures to Strut, No De-Burring of Threaded Rods Required, No Threading Required, Patent Pending, Quickly Installed and Removed, Simplifies Multiple Level Trapeze Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.