Zoro Homepage

Strut Channel Fitting, 14ga, 1/4"-20Thread

  • Mfr # DS-NUT14-14-EG/50

  • Zoro # G410064446


product price: $2.39
/ea

Key Features

Color
Gold
Finish
Zinc Electroplate Trivalent
Material
Iron, Spring Steel
Thread Size
1/4 in-20
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-NUT14-14-EG/50
Zoro #
G410064446
UPC #
685757510851
Country of Origin
United States

Dimensions

Thread Size
1/4 in-20
Thickness
14 ga
Length
55/64 in
Width
25/32 in
Bolt Size
1/4 in
Slot Length
1 1/8 in
For Strut Channel Size
9/16 in x 1 1/8 in
Slot Width
9/16 in
Overall Height
1 1/64 in

Details

Item
Strut Channel Nut
Color
Gold
Finish
Zinc Electroplate Trivalent
Material
Iron, Spring Steel
Gauge
14 ga
For Use With
9/16 in x 1 1/8 in Strut Channel
Features
High Strength Yield, Huge Time Savings, Multiple Applications for Threading Fixtures to Strut, No De-Burring of Threaded Rods Required, No Threading Required, Patent Pending, Quickly Installed and Removed, Simplifies Multiple Level Trapeze Installation
Conduit Type
Strut
Load Capacity
450 lb
Connection Type
Snap-On

Description

Strut Channel Nut, Iron, Spring Steel, Overall Height 1 1/64 in, Length 55/64 in, Width 25/32 in, Thickness 14 ga, Finish Zinc Electroplate Trivalent, Thread Size 1/4 in-20, Gold, Bolt Size 1/4 in, Conduit Type Strut, Connection Type Snap-On, High Strength Yield, Huge Time Savings, Multiple Applications for Threading Fixtures to Strut, No De-Burring of Threaded Rods Required, No Threading Required, Patent Pending, Quickly Installed and Removed, Simplifies Multiple Level Trapeze Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.