Zoro Homepage

Owl with Rotating Head

  • Mfr # RHO-4

  • Zoro # G202702143


product price: $39.39
/ea

Key Features

Material
Plastic
Overall Width
5.5
Overall Length
6.2
Outside Diameter
1
Overall Height
18.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHO-4
Zoro #
G202702143
UPC #
016069001452
Country of Origin
China

Dimensions

Overall Width
5.5
Overall Length
6.2
Outside Diameter
1
Overall Height
18.8

Details

Material
Plastic

Description

This 18"H realistic owl has a rotating head to scare off birds and other pests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.