Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plant Protector Gard'N Cone 16 X 18 Inch

  • Mfr # RC16-8W

  • Zoro # G902710479


product price: $46.69
/ea

Key Features

Length
18.2
Color
White
Width
15.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC16-8W
Zoro #
G902710479
UPC #
16069004460
Country of Origin
United States

Dimensions

Length
18.2
Width
15.8

Details

Color
White

Description

This Gard'N Cone is more substantial than standard rose cones having a reinforced hood to allow for water drainage and ventilation. This foam cone is ideal for use in spring and fall when daytime temperatures are consistently below 30°F and also provides sub-zero protection in the winter for your flowers and other plants. The Gard'N Cone also features pockets and holes in the base for drainage and securing to the ground with staples, dirt or rocks. 16"L x 16"W x 18"H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.