Aquafine Watercolor Paint Half Pan Travel Set, Assorted Colors, 12-Piece Set

  • Mfr # D131900001

  • Zoro # G216254768


product price:  $27.35
/ea

Key Features

Color
Assorted
Includes
1 Plastic Travel Set, 12 Half-Pan Watercolors, 1 Brush
Recommended Grade
Grade 9+
Recommended Age
14+ years
Paint Type
Watercolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D131900001
Zoro #
G216254768
UPC #
-
Country of Origin
United Kingdom

Details

Item
Paint, Brush
Color
Assorted
Includes
1 Plastic Travel Set, 12 Half-Pan Watercolors, 1 Brush
Recommended Grade
Grade 9+
Recommended Age
14+ years
Paint Type
Watercolor

Description

Since 1783, Daler-Rowney has inspired professional artists, art students and hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible and affordable. Aquafine watercolor paint makes creating watercolor art easier than ever. Whether you're a professional artist, a beginner working on your techniques, or somewhere in between, this Aquafine set will help you express your creative vision. Milled to perfection in every batch, Aquafine watercolor paints are free-flowing and vibrant. Each color is crafted from high-quality organic pigments with no fillers resulting in rich, transparent color. The milling process produces a smooth paint formula that offers optimal performance, magnificent control and a superior painting experience. Unrivaled in their category, these colors flow effortlessly over watercolor paper, canvases, and other suitable mediums. Simply wet the paint with water to activate it and begin your creative journey. The paint has excellent lightfastness for archival quality, so when youre finished creating your works will last, remaining vivid and beautiful for years to come. If you're looking for affordable professional-grade watercolor paints in a wide variety of shades, look no further. Aquafine watercolors make quality and performance more accessible than ever. Half Pan Travel Set includes 12 colors and a brush in a cover.
  • ENJOY THE LEGACY OF AQUAFINE Preferred by professional artists across the globe, our watercolor paints have helped popularize the traditional technique for future generations
  • INTENSELY COLORED PAINT Transparent watercolor paints are milled to provide optimum control and a high-quality painting experience
  • MASTERPIECES REMAIN VIBRANT Superior lightfast ratings across the range mean your finished paintings will stay bright and eye-catching even through years of sun-exposure
  • 12 COLOR SETWith vivid colors, a paint tray palette and an added paintbrush, our watercolor sets give you great flexibility, and the affordability to add more options to your watercolor supplies
  • PAINT LOUD WITH DALER-ROWNEY Inspiring creativity since 1783, Daler-Rowney strives to be accessible, inclusive and innovative, offering an outstanding artistic experience and affordable art supplies

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.