Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artsphere Table Easel, Wood, Bag Not Included

  • Mfr # D802000023

  • Zoro # G421734192


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Recommended Age
8+ years
Recommended Grade
Grade 3+
Color
Natural Wood
Material
Wood
Includes
1 Easel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D802000023
Zoro #
G421734192
UPC #
-
Country of Origin
China

Details

Recommended Age
8+ years
Recommended Grade
Grade 3+
Color
Natural Wood
Material
Wood
Includes
1 Easel

Description

The Daler-Rowney Artsphere Easel is a versatile table easel featuring a unique ball-and-socket joint for easy maneuvering, making it perfect for artists on the go. It includes a sturdy, detachable drawing board that allows you to easily paint, draw, sketch, or model on any desk or table. Whether you're working with canvas for acrylic or oil painting or using watercolor paints on paper or blocks, this easel has you covered. The adjustable support wedges can hold surfaces up to size A3, and the easel can rotate for both portrait and landscape orientations. Additionally, the board can be completely detached from the base, making it easy to carry to another workspace with a surface area of 42 cm x 30 cm. Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.